Zoro Homepage

Ballast Bypass LED, 2700K

  • Mfr # LED8BGX23-2-O/827

  • Zoro # G812937010


product price: $12.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8BGX23-2-O/827
Zoro #
G812937010
UPC #
662049525304
Country of Origin
China

Dimensions

Length
4 2/3 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 2/3 in
Bulb Dia.
1 1/2 in

Details

Item
Ballast Bypass LED
Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
No
Lumens
800 lm
Rated Life
20,000 hr
Light Technology
LED
Bulb Finish
Frosted
Standards
UL
Light Color
White
Rough Service
No
Bulb Designation
LED8BGX23-2-O/827
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Light Distribution
Omnidirectional
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Color Selectable
No
Bulb UL Type
Type B
Lumen Selectable
No

Description

Ballast Bypass LED,2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.