Zoro Homepage

Ballast Bypass LED, 3500K

  • Mfr # LED8BGX23-2-O/835

  • Zoro # G312937022


product price: $12.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8BGX23-2-O/835
Zoro #
G312937022
UPC #
662049525328
Country of Origin
China

Dimensions

Length
4 2/3 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 2/3 in
Bulb Dia.
1 1/2 in

Details

Item
Ballast Bypass LED
Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Polycarbonate
Color Temperature
3500K
Dimmable
No
Lumens
800 lm
Rated Life
20,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Rough Service
No
Light Distribution
Omnidirectional
Shatter-Resistant
No
Bulb Finish
Frosted
Light Color
White
Bulb Designation
LED8BGX23-2-O/835
Bulb Power Source
Direct Wired
Standards
UL
For Enclosed Fixtures
Yes
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
Bulb UL Type
Type B
Lumen Selectable
No

Description

Ballast Bypass LED,3500K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.