Zoro Homepage

Ballast Bypass LED, 4000K

  • Mfr # LED8BGX23-2-O/840

  • Zoro # G012937018


product price: $12.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8BGX23-2-O/840
Zoro #
G012937018
UPC #
662049525335
Country of Origin
China

Dimensions

Length
4 2/3 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 2/3 in
Bulb Dia.
1 1/2 in

Description

Ballast Bypass LED,4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.