Zoro Homepage

Ballast Bypass LED, White

  • Mfr # LED18BG24-H/8SC/120-347

  • Zoro # G512937020


product price: $23.79
/ea
Sold in multiples of 12 for $285.48

Key Features

Voltage
120 to 347V AC
Watts
18 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
PL Horizontal
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18BG24-H/8SC/120-347
Zoro #
G512937020
UPC #
662049525298
Country of Origin
China

Dimensions

Length
6 5/6 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 5/6 in
Bulb Dia.
2 1/4 in

Details

Item
Ballast Bypass LED
Voltage
120 to 347V AC
Watts
18 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
PL Horizontal
Bulb Housing
Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,850 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
UL
Bulb Power Source
Direct Wired
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED18BG24-H/8SC/120-347
Rough Service
No
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Light Color
White
Shatter-Resistant
No
Bulb UL Type
Type B
Color Selectable
Yes
Lumen Selectable
No
Dimming Method
No Dimming
Maximum Operating Temperature
40 Degrees C
UL 1993 Environmental Rating
Damp Location
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Ballast Bypass LED,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.