Zoro Homepage

Compact LED Bulb, 1050 lm, Frosted

  • Mfr # LED12DBR40/9SC

  • Zoro # G716497856


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Key Features

Lumen Selectable
No
Series
LED BR40 Replacement Lamps
Color Selectable
Yes
Voltage
120V AC
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DBR40/9SC
Zoro #
G716497856
UPC #
662049525939
Country of Origin
China

Dimensions

Overall Length
6 1/3 in
Bulb Dia.
5 in
Bulb Manufacturers Warranty Length
3 yr

Description

LED BR40, Selectable, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.