Zoro Homepage

Compact LED Bulb, 1100 lm, 4 5/6 in L

  • Mfr # LED13DA19/9SC

  • Zoro # G416497897


product price: $6.59
/ea

Key Features

Dimmable
Yes
Light Distribution
Omnidirectional
Bulb UL Type
Type A
Standards
CEC Title 20 Compliant, cULus Listed, NSF Rated, RoHS Listed, UL Listed
Color Selectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13DA19/9SC
Zoro #
G416497897
UPC #
662049525472
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr

Description

Compact LED Bulb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.