Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 1100 lm, Clear

  • Mfr # LED8DFA19/927-C

  • Zoro # G416497873


product price: $4.89
/ea
Sold in multiples of 24 for $117.36

Key Features

Lumen Selectable
No
Shatter-Resistant
No
Three-Way
No
Color Temperature
2700K
Lumens
1,100 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8DFA19/927-C
Zoro #
G416497873
UPC #
662049526202
Country of Origin
China

Dimensions

Overall Length
4 1/3 in
Bulb Dia.
6 3/8 in
Bulb Manufacturers Warranty Length
3 yr

Details

Lumen Selectable
No
Shatter-Resistant
No
Three-Way
No
Color Temperature
2700K
Lumens
1,100 lm
Rated Life
15,000 hr
Rough Service
No
Maximum Operating Temperature
104 Degrees F
Light Technology
LED
Item
Compact LED Bulb
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Watts
8 W
Dimming Method
Step Dimming
Filament Design
Straight
Bulb Power Source
Plug and Play
For Enclosed Fixtures
No
Voltage
120V AC
Bulb Base Type
Medium Screw (E26)
Light Color
White
Dimmable
Yes
Dimming Type
Phasecut
Bulb Shape
A19
Bulb Finish
Clear
UL 1993 Environmental Rating
Wet Location
Bulb Minimum Starting Temperature
-4 Degrees F
Light Distribution
Omnidirectional
Color Selectable
No
Bulb Designation
LED8DFA19/927-C
Bulb Housing
Glass
Bulb Beam Angle
360 Degrees
Series
LED A-Line Replacement Lamps

Description

LED A19, Clear Glass, Filament, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.