Zoro Homepage

Compact LED Bulb, 1600 lm, 4 5/6 in L

  • Mfr # LED15DA19/9SC

  • Zoro # G916497847


product price: $8.69
/ea

Key Features

Light Technology
LED
Bulb UL Type
Type A
Watts
15 W
Light Distribution
Omnidirectional
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15DA19/9SC
Zoro #
G916497847
UPC #
662049525465
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Lumens
1,600 lm
Item
LED A19, Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Technology
LED
Bulb UL Type
Type A
Watts
15 W
Light Distribution
Omnidirectional
Bulb Housing
Polycarbonate
Bulb Beam Angle
360 Degrees
Rated Life
15,000 hr
Voltage
120V AC
Three-Way
No
Series
LED A19
Bulb Power Source
Plug and Play
Bulb Designation
LED15DA19/9SC
Standards
CEC Title 20 Compliant, cULus Listed, NSF Rated, RoHS Listed, UL Listed
Maximum Operating Temperature
104 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp Location
Bulb Finish
Frosted
Lumen Selectable
No
Dimmable
Yes
Rough Service
No
Bulb Shape
A19
For Enclosed Fixtures
Yes
Color Selectable
Yes
Shatter-Resistant
No
Bulb Base Type
Medium Screw (E26)
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Compact LED Bulb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.