Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 1600 lm, Clear

  • Mfr # LED12DFA19/927-W

  • Zoro # G016497891


product price: $6.99
/ea
Sold in multiples of 24 for $167.76

Key Features

Color Selectable
No
Dimming Type
Phasecut
UL 1993 Environmental Rating
Wet Location
Bulb Power Source
Plug and Play
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DFA19/927-W
Zoro #
G016497891
UPC #
662049526219
Country of Origin
China

Dimensions

Overall Length
4 1/3 in
Bulb Dia.
6 3/8 in
Bulb Manufacturers Warranty Length
3 yr

Details

Color Selectable
No
Dimming Type
Phasecut
UL 1993 Environmental Rating
Wet Location
Bulb Power Source
Plug and Play
Dimmable
Yes
Lumen Selectable
No
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Shatter-Resistant
No
Dimming Method
Step Dimming
Three-Way
No
Voltage
120V AC
Rated Life
15,000 hr
Series
LED A-Line Replacement Lamps
Rough Service
No
Bulb Shape
A19
Lumens
1,600 lm
Watts
12 W
Maximum Operating Temperature
104 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
90
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Base Type
Medium Screw (E26)
Item
Compact LED Bulb
Light Color
White
Light Distribution
Omnidirectional
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Bulb Housing
Glass
Color Temperature
2700K
For Enclosed Fixtures
No
Light Technology
LED
Bulb Designation
LED12DFA19/927-W
Filament Design
Straight

Description

LED A19, Frosted Glass, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.