Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 2700K

  • Mfr # LED23A21/827

  • Zoro # G512926284


product price: $20.25
/ea

Key Features

Voltage
120V AC
Watts
23 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED23A21/827
Zoro #
G512926284
UPC #
662049524666
Country of Origin
China

Dimensions

Length
5 2/3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 2/3 in
Bulb Dia.
2 5/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
23 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
No
Lumens
3,010 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
CEC Title 20, cULus, ENERGY STAR
Three-Way
No
Shatter-Resistant
No
Light Color
White
Bulb Finish
Frosted
Rough Service
No
Bulb Power Source
Plug and Play
For Enclosed Fixtures
No
Bulb Designation
LED23A21/827
Light Distribution
Omnidirectional
Color Rendering Index
80
Dimming Type
No Dimming
Lumen Selectable
No
UL 1993 Environmental Rating
Wet Location
Color Selectable
No
Dimming Method
No Dimming
Incandescent Wattage Equivalency
200 W

Description

Compact LED Bulb,2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.