Zoro Homepage

Compact LED Bulb, 300 lm, Frosted

  • Mfr # LED4DFA15-W/927

  • Zoro # G216497844


product price: $4.79
/ea
Sold in multiples of 12 for $57.48

Key Features

Dimming Method
Step Dimming
Watts
3.5 W
Color Temperature
2700K
Lumens
300 lm
Bulb Beam Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4DFA15-W/927
Zoro #
G216497844
UPC #
662049525076
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 1/2 in

Details

Dimming Method
Step Dimming
Watts
3.5 W
Color Temperature
2700K
Lumens
300 lm
Bulb Beam Angle
360 Degrees
Dimming Type
Phasecut
Item
Compact LED Bulb
For Enclosed Fixtures
Yes
Rated Life
15,000 hr
Color Rendering Index
90
Bulb Base Type
Medium Screw (E26)
Bulb Designation
LED4DFA15-W/927
UL 1993 Environmental Rating
Damp Location
Light Color
White
Rough Service
No
Lumen Selectable
No
Bulb Finish
Frosted
Light Technology
LED
Bulb Shape
A15
Dimmable
Yes
Voltage
120V AC
Series
LED A15 Replacement Lamps
Light Distribution
Omnidirectional
Bulb Housing
Glass
Maximum Operating Temperature
104 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Color Selectable
No
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Three-Way
No

Description

LED A15, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.