Zoro Homepage

Compact LED Bulb, 3000K, 1300 lm

  • Mfr # LED12DPAR38ROW930/25

  • Zoro # G116497845


product price: $22.79
/ea
Sold in multiples of 6 for $136.74

Key Features

Rough Service
No
Bulb Housing
Polycarbonate
Dimming Method
Step Dimming
Color Temperature
3000K
Bulb Designation
LED12DPAR38ROW930/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DPAR38ROW930/25
Zoro #
G116497845
UPC #
662049525892
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 1/6 in
Bulb Dia.
4 7/8 in

Description

LED PAR38, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.