Zoro Homepage

Compact LED Bulb, 3000K, 1300 lm

  • Mfr # LED12DPAR38ROW930/40

  • Zoro # G016497839


product price: $22.79
/ea
Sold in multiples of 6 for $136.74

Key Features

Bulb Beam Angle
40 Degrees
Lumens
1,300 lm
Bulb Power Source
Plug and Play
Bulb Base Type
Medium Screw (E26)
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DPAR38ROW930/40
Zoro #
G016497839
UPC #
662049525908
Country of Origin
China

Dimensions

Bulb Dia.
4 7/8 in
Overall Length
5 1/6 in
Bulb Manufacturers Warranty Length
3 yr

Description

LED PAR38, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.