Zoro Homepage

Compact LED Bulb, 3000K, 2100 lm

  • Mfr # LED20DP30LW930/35

  • Zoro # G516497858


product price: $17.19
/ea
Sold in multiples of 6 for $103.14

Key Features

Bulb Power Source
Plug and Play
Lumens
2,100 lm
UL 1993 Environmental Rating
Damp Location
Color Temperature
3000K
Maximum Operating Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED20DP30LW930/35
Zoro #
G516497858
UPC #
662049525953
Country of Origin
China

Dimensions

Overall Length
4 5/6 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
3 3/4 in

Description

LED PAR30L, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.