Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 3000K, 900 lm

  • Mfr # LED10DP20W930/35

  • Zoro # G616497840


product price: $13.29
/ea
Sold in multiples of 6 for $79.74

Key Features

Bulb Power Source
Plug and Play
Bulb Beam Angle
35 Degrees
Bulb Dia.
2 5/8 in
Color Rendering Index
90
Maximum Operating Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10DP20W930/35
Zoro #
G616497840
UPC #
662049525946
Country of Origin
China

Dimensions

Bulb Dia.
2 5/8 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 1/2 in

Details

Bulb Power Source
Plug and Play
Bulb Beam Angle
35 Degrees
Color Rendering Index
90
Maximum Operating Temperature
104 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Lumens
900 lm
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-4 Degrees F
Dimmable
Yes
For Enclosed Fixtures
No
Light Color
White
Item
Compact LED Bulb
Bulb Shape
PAR20
Light Technology
LED
Rough Service
No
Bulb Base Type
Medium Screw (E26)
Dimming Method
Step Dimming
Rated Life
25,000 hr
Bulb Designation
LED10DP20W930/35
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Voltage
120V AC
Lumen Selectable
No
Light Distribution
Flood
Color Selectable
No
Color Temperature
3000K
Three-Way
No
Bulb Housing
Polycarbonate
Watts
10 W
Shatter-Resistant
No
UL 1993 Environmental Rating
Damp Location
Series
LED PAR20 Replacement Lamps

Description

LED PAR20, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.