Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 450 lm, Clear

  • Mfr # LED5DFA19/927/E-C

  • Zoro # G516497902


product price: $2.99
/ea
Sold in multiples of 24 for $71.76

Key Features

Voltage
120V AC
Three-Way
No
Dimmable
Yes
Overall Length
4 1/3 in
Lumen Selectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5DFA19/927/E-C
Zoro #
G516497902
UPC #
662049526165
Country of Origin
China

Dimensions

Overall Length
4 1/3 in
Bulb Dia.
6 3/8 in
Bulb Manufacturers Warranty Length
3 yr

Details

Voltage
120V AC
Three-Way
No
Dimmable
Yes
Lumen Selectable
No
Bulb Housing
Glass
UL 1993 Environmental Rating
Wet Location
Bulb Shape
A19
Maximum Operating Temperature
104 Degrees F
Rated Life
15,000 hr
Rough Service
No
Bulb Designation
LED5DFA19/927/E-C
Light Distribution
Omnidirectional
Lumens
450 lm
Dimming Method
Step Dimming
Watts
4.5 W
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
For Enclosed Fixtures
Yes
Light Technology
LED
Light Color
White
Item
Compact LED Bulb
Color Rendering Index
90
Dimming Type
Phasecut
Bulb Finish
Clear
Filament Design
Straight
Shatter-Resistant
No
Color Selectable
No
Bulb Power Source
Plug and Play
Bulb Base Type
Medium Screw (E26)
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Color Temperature
2700K
Series
LED A-Line Replacement Lamps

Description

LED A19, Clear Glass, Filament, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.