Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 480 lm, 4 1/3 in L

  • Mfr # LED6DA19/9SC/E

  • Zoro # G916497878


product price: $4.59
/ea

Key Features

Shatter-Resistant
No
Light Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Power Source
Plug and Play
Three-Way
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6DA19/9SC/E
Zoro #
G916497878
UPC #
662049525458
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Shatter-Resistant
No
Light Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Power Source
Plug and Play
Three-Way
No
Light Distribution
Omnidirectional
Dimmable
Yes
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Housing
Polycarbonate
Item
LED A19, Selectable
Standards
CEC Title 20 Compliant, cULus Listed, NSF Rated, RoHS Listed, UL Listed
Bulb Base Type
Medium Screw (E26)
Bulb UL Type
Type A
Color Selectable
Yes
Bulb Beam Angle
360 Degrees
Bulb Shape
A19
Lumens
480 lm
UL 1993 Environmental Rating
Damp Location
Watts
6 W
Rated Life
15,000 hr
Color Rendering Index
90
Bulb Designation
LED6DA19/9SC/E
Voltage
120V AC
Lumen Selectable
No
Maximum Operating Temperature
104 Degrees F
Series
LED A19
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No

Description

Compact LED Bulb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.