Zoro Homepage

Compact LED Bulb, 5000K

  • Mfr # LED12DBR40/950

  • Zoro # G313368030


product price: $11.39
/ea
Sold in multiples of 6 for $68.34

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DBR40/950
Zoro #
G313368030
UPC #
662049524734
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
6 1/3 in
Overall Length
6 1/3 in
Bulb Dia.
5 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Designation
LED12DBR40/950
Lumen Selectable
No
Standards
CEC Title 20, cULus
Light Color
White
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Power Source
Plug and Play
Shatter-Resistant
No
For Enclosed Fixtures
No
Maximum Operating Temperature
40 Degrees C
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Color Selectable
No
Rough Service
No
Color Rendering Index
90
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
65 W

Description

Compact LED Bulb,5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.