Zoro Homepage

Compact LED Bulb, 650 lm, Frosted

  • Mfr # LED8DBR30/9SC

  • Zoro # G916497885


product price: $4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Maximum Operating Temperature
104 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp Location
Bulb Housing
Polycarbonate
Shatter-Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8DBR30/9SC
Zoro #
G916497885
UPC #
662049525922
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 1/3 in
Bulb Dia.
3 3/4 in

Description

LED BR30, Selectable, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.