Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 650 lm, Frosted, PK6

  • Mfr # LED8DBR30/930-6PK

  • Zoro # G816497862


product price: $27.49
/pk 6, $4.58/ea
Sold in multiples of 4 for $109.96

Key Features

Lumens
650 lm
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Finish
Frosted
Bulb Designation
LED8DBR30/930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8DBR30/930-6PK
Zoro #
G816497862
UPC #
662049524260
Country of Origin
China

Dimensions

Overall Length
5 1/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Lumens
650 lm
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Finish
Frosted
Bulb Designation
LED8DBR30/930
Dimming Method
Step Dimming
Maximum Operating Temperature
104 Degrees F
For Enclosed Fixtures
Yes
Dimming Type
Phasecut
Rough Service
No
Bulb Shape
BR30
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Lumen Selectable
No
Item
Compact LED Bulb
Bulb Power Source
Plug and Play
Color Temperature
3000K
Series
LED BR30 Replacement Lamps
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Rated Life
15,000 hr
Color Rendering Index
90
Three-Way
No
Bulb Housing
Polycarbonate
Light Technology
LED
Dimmable
Yes
Bulb Base Type
Medium Screw (E26)
Watts
8 W
Voltage
120V AC

Description

Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.