Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 650 lm, Frosted, PK6

  • Mfr # LED8DBR30/940-6PK

  • Zoro # G216497875


product price: $27.49
/pk 6, $4.58/ea
Sold in multiples of 4 for $109.96

Key Features

Bulb Shape
BR30
Overall Length
5 1/3 in
Bulb Housing
Polycarbonate
Dimming Method
Step Dimming
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8DBR30/940-6PK
Zoro #
G216497875
UPC #
662049524277
Country of Origin
China

Dimensions

Overall Length
5 1/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Shape
BR30
Bulb Housing
Polycarbonate
Dimming Method
Step Dimming
Bulb Finish
Frosted
Watts
8 W
Color Temperature
4000K
Maximum Operating Temperature
104 Degrees F
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Rated Life
15,000 hr
Series
LED BR30 Replacement Lamps
Lumens
650 lm
Voltage
120V AC
Bulb Minimum Starting Temperature
-4 Degrees F
Item
Compact LED Bulb
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED8DBR30/940
Dimming Type
Phasecut
Shatter-Resistant
No
Three-Way
No
Bulb Base Type
Medium Screw (E26)
Rough Service
No
Bulb Power Source
Plug and Play
UL 1993 Environmental Rating
Damp Location
Light Technology
LED
Color Rendering Index
90
Color Selectable
No
For Enclosed Fixtures
Yes
Dimmable
Yes
Lumen Selectable
No

Description

Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.