Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 650 lm, Frosted, PK6

  • Mfr # LED8DBR30/950-6PK

  • Zoro # G616497864


product price: $27.49
/pk 6, $4.58/ea
Sold in multiples of 4 for $109.96

Key Features

Dimming Type
Phasecut
Bulb Housing
Polycarbonate
Watts
8 W
Light Technology
LED
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8DBR30/950-6PK
Zoro #
G616497864
UPC #
662049524284
Country of Origin
China

Dimensions

Overall Length
5 1/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Dimming Type
Phasecut
Bulb Housing
Polycarbonate
Watts
8 W
Light Technology
LED
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor
UL 1993 Environmental Rating
Damp Location
Shatter-Resistant
No
Dimmable
Yes
Series
LED BR30 Replacement Lamps
Bulb Shape
BR30
For Enclosed Fixtures
Yes
Lumen Selectable
No
Color Selectable
No
Bulb Base Type
Medium Screw (E26)
Lumens
650 lm
Rough Service
No
Dimming Method
Step Dimming
Three-Way
No
Color Rendering Index
90
Color Temperature
5000K
Bulb Finish
Frosted
Bulb Designation
LED8DBR30/950
Bulb Power Source
Plug and Play
Maximum Operating Temperature
104 Degrees F
Rated Life
15,000 hr
Bulb Minimum Starting Temperature
-4 Degrees F
Voltage
120V AC
Item
Compact LED Bulb

Description

Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.