Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 800 lm, 4 1/3 in L

  • Mfr # LED10DA19/9SC/E

  • Zoro # G416497910


product price: $4.59
/ea

Key Features

Dimmable
Yes
UL 1993 Environmental Rating
Damp Location
Bulb Power Source
Plug and Play
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10DA19/9SC/E
Zoro #
G416497910
UPC #
662049525489
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/3 in

Details

Dimmable
Yes
UL 1993 Environmental Rating
Damp Location
Bulb Power Source
Plug and Play
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Standards
CEC Title 20 Compliant, cULus Listed, NSF Rated, RoHS Listed, UL Listed
Bulb Beam Angle
360 Degrees
Bulb Finish
Frosted
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb UL Type
Type A
Item
LED A19, Selectable
Lumens
800 lm
Watts
6 W
Rated Life
15,000 hr
Color Rendering Index
90
Series
LED A19
Color Selectable
Yes
Maximum Operating Temperature
104 Degrees F
Bulb Designation
LED10DA19/9SC/E
Voltage
120V AC
Lumen Selectable
No
Bulb Housing
Polycarbonate
Light Distribution
Omnidirectional
Light Color
White
Light Technology
LED
Shatter-Resistant
No
Bulb Shape
A19
Rough Service
No
Bulb Base Type
Medium Screw (E26)

Description

Compact LED Bulb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.