Zoro Homepage

Compact LED Bulb, 800 lm, Clear

  • Mfr # LED7DFA19/927/E-C

  • Zoro # G316497843


product price: $3.19
/ea
Sold in multiples of 24 for $76.56

Key Features

Series
LED A-Line Replacement Lamps
Bulb Designation
LED7DFA19/927/E-C
Light Technology
LED
Maximum Operating Temperature
104 Degrees F
Bulb Power Source
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DFA19/927/E-C
Zoro #
G316497843
UPC #
662049526189
Country of Origin
China

Dimensions

Bulb Dia.
6 3/8 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/3 in

Description

LED A19, Clear Glass, Filament, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.