Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 800 lm, Clear

  • Mfr # LED7DFA19/927/E-W

  • Zoro # G416497842


product price: $3.19
/ea
Sold in multiples of 24 for $76.56

Key Features

Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Bulb Beam Angle
360 Degrees
Lumen Selectable
No
Bulb Shape
A19
Light Distribution
Omnidirectional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DFA19/927/E-W
Zoro #
G416497842
UPC #
662049526172
Country of Origin
China

Dimensions

Bulb Dia.
6 3/8 in
Overall Length
4 1/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Bulb Beam Angle
360 Degrees
Lumen Selectable
No
Bulb Shape
A19
Light Distribution
Omnidirectional
Color Temperature
2700K
Maximum Operating Temperature
104 Degrees F
Rated Life
15,000 hr
Watts
7 W
Indoor/Outdoor Usage
Indoor/Outdoor
Dimming Method
Step Dimming
Voltage
120V AC
Filament Design
Straight
For Enclosed Fixtures
Yes
Series
LED A-Line Replacement Lamps
Light Color
White
Bulb Power Source
Plug and Play
Item
Compact LED Bulb
Bulb Base Type
Medium Screw (E26)
UL 1993 Environmental Rating
Wet Location
Bulb Finish
Clear
Bulb Designation
LED7DFA19/927/E-W
Lumens
800 lm
Bulb Housing
Glass
Rough Service
No
Three-Way
No
Dimming Type
Phasecut
Dimmable
Yes
Shatter-Resistant
No
Light Technology
LED
Color Rendering Index
90
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F

Description

LED A19, Frosted Glass, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.