Zoro Homepage

Compact LED Bulb, Frosted, 1850 lm

  • Mfr # LED19GX24q-V/8SC

  • Zoro # G615379949


product price: $28.89
/ea

Key Features

Voltage
120V AC
Watts
18.5 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
PL Vertical
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED19GX24q-V/8SC
Zoro #
G615379949
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
6 1/2 in
Overall Length
6 1/2 in
Bulb Dia.
3 5/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
18.5 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
PL Vertical
Bulb Housing
Glass
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,850 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
No
Color Rendering Index
80
Bulb Designation
LED/Plug-In/18.5 W/ 2700 K/3000 K/3500 K/4000 K/80 CRI
Bulb Finish
Frosted
Standards
cULus
Three-Way
No
Bulb Beam Angle
100 Degrees
Rough Service
No
Light Color
White
Bulb Power Source
Plug and Play
Dimming Type
No Dimming
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Color Selectable
Yes
Bulb UL Type
Type A
Maximum Operating Temperature
104 Degrees F

Description

Compact LED Bulb,Frosted,1850 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.