Shop GE LAMPS

HID LED, 208 to 277 V, 11 1/4 in L

  • Mfr # LED/LC/ED37/740/208-277
  • Zoro # G223649199

product price: 
$
570.99
/ea
Sold in multiples of 3 for $1,712.97
Free Shipping & Returns

Key Features

Bulb Designation
LED/LC/ED37/740/208-277
Metal Halide Wattage Equivalency
400 W, 750 W, 1,000 W
Bulb Shape
ED37
Maximum Operating Temperature
50 Degrees C
Bulb Style
Corncob
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED/LC/ED37/740/208-277
Zoro #
G223649199
UPC #
662049526400
Country of Origin
China

Dimensions

Bulb Dia.
5 5/8 in
Length
11 1/4 in

Details

Bulb Designation
LED/LC/ED37/740/208-277
Item
HID LED
Metal Halide Wattage Equivalency
400 W, 750 W, 1,000 W
Bulb Shape
ED37
Maximum Operating Temperature
50 Degrees C
Bulb Style
Corncob
Voltage
208V to 277V
Color Temperature
4000K
Light Distribution
Omnidirectional
Bulb Base Type
Mogul Screw (EX39)
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-40 Degrees C
Lumen Selectable
Yes
Color Rendering Index
70
Lumens
35,000 lm, 53,500 lm, 68,000 lm
Color Selectable
No
Low Pressure Sodium Wattage Equivalency
400 W, 750 W
Standards
ANSI, cULus
Fan Cooling
Active Cooling
Bulb UL Type
Type B
Dimmable
Yes
Includes
In-Line Fuse, Tether Kit
Watts
200 W, 325 W, 450 W
Rated Life
50,000 hr

Description

HID LED, Bulb Dia. 5 5/8 in, Bulb Shape ED37, Bulb Style Corncob, Color Temperature 4000K, Lumens 35,000 lm, 53,500 lm, 68,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, 750 W, 1,000 W, Shatter-Resistant No, Voltage 208 to 277 V, Watts 200 W, 325 W, 450 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.