Zoro Homepage

HID LED, 21 W, ED17, Medium Screw (E26)

  • Mfr # LED21ED17/730/HAZ

  • Zoro # G400919718


product price: $238.99
/ea
Sold in multiples of 3 for $716.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Shape
ED17
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
50 W
Watts
21 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED21ED17/730/HAZ
Zoro #
G400919718
UPC #
662049500363
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Bulb Dia.
2 1/2 in
Overall Length
5 2/5 in

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 3,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 21 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.