HID LED, 277 to 480 V, 9 3/4 in L

  • Mfr # LED180ED18/740/277-480
  • Zoro # G723648777
product price: 
$
286.99
/ea
Sold in multiples of 3 for $860.97
Free Shipping & Returns

Key Features

Light Distribution
Omnidirectional
Bulb Base Type
Mogul Screw (EX39)
Metal Halide Wattage Equivalency
400 W
Voltage
277V to 480V
Length
9 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED180ED18/740/277-480
Zoro #
G723648777
UPC #
662049526295
Country of Origin
China

Dimensions

Length
9 3/4 in
Bulb Dia.
3 in

Details

Light Distribution
Omnidirectional
Bulb Base Type
Mogul Screw (EX39)
Metal Halide Wattage Equivalency
400 W
Voltage
277V to 480V
Dimmable
Yes
Watts
180 W
Bulb Style
Corncob
Color Selectable
No
Maximum Operating Temperature
50 Degrees C
Standards
ANSI, cULus
Low Pressure Sodium Wattage Equivalency
400 W
Bulb Minimum Starting Temperature
-40 Degrees C
Bulb Designation
LED180ED18/740/277-480
Item
HID LED
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Shape
ED18
Lumens
30,000 lm
Color Rendering Index
70
Color Temperature
4000K
Rated Life
50,000 hr
Fan Cooling
Active Cooling
Bulb UL Type
Type B

Description

HID LED, Bulb Dia. 3 in, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 4000K, Lumens 30,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 277 to 480 V, Watts 180 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.