Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 35 W, ED17, Medium Screw (E26)

  • Mfr # LED35ED17/740/HAZ

  • Zoro # G200919727


product price: $248.99
/ea
Sold in multiples of 3 for $746.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Shape
ED17
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
70 W
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED35ED17/740/HAZ
Zoro #
G200919727
UPC #
662049500332
Country of Origin
China

Dimensions

Length
5 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 2/5 in
Bulb Dia.
2 1/2 in

Details

Light Technology
LED
Bulb Shape
ED17
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
70 W
Watts
35 W
For Enclosed Fixtures
Yes
Trade Number
LED35ED17/740/HAZ
Dimmable
No
Standards
ANSI, cULus Listed
Item
HID Replacement LED Bulb
Bulb Housing
Polycarbonate
Voltage
120 to 277V
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Three-Way
No
Bulb Primary Application
Industrial
Lumens
5,000 lm
Includes
EX39 Socket Adapter
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-20 Degrees C to 55 Degrees C
Rough Service
No
Bulb Finish
Clear
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
LED35ED17/740/HAZ
Features
50% Less Energy Usage
Bulb Beam Angle
360 Degrees
Light Distribution
Omnidirectional
Rated Life
50,000 hr
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Medium Screw
Maximum Operating Temperature
131 Degrees F
Color Rendering Index
70
Color Temperature
4000K
Safety Rating
Class I, Division 2, Groups A, B, C, D
Overall Bulb Shape
ED
CA Title 20 Compliant
No
BAA Compliant
No
Bulb UL Type
Type B
Lighting Certification
No
UL/CSA/ETL Listed
UL844 Listed: Class I Div 2, Group A, B, C, and D
Temperature Code
T4A
Color Tuning
No
Ingress Protection Rating
IP66
Dimming Type
No Dimming
High Pressure Sodium Wattage Equivalency
70 W
Color Selectable
No
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
No
Low Pressure Sodium Wattage Equivalency
143 W
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Bulb Style
Corncob

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 35 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.