HID LED, 80 W, ED23-1/2, Mogul Screw (EX39)

  • Mfr # LED80ED23.5/740/277/480/HAZ

  • Zoro # G406018811


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 to 480V
Watts
80 W
Bulb Shape
ED23-1/2
Bulb Housing
Metal/Polycarbonate
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED80ED23.5/740/277/480/HAZ
Zoro #
G406018811
UPC #
662049522167
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
7 3/4 in
Bulb Dia.
3 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
277 to 480V
Watts
80 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Metal/Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
12,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Start Type
Regulated Ballast
Rough Service
No
Trade Number
LED80ED23.5/740/277/480/HAZ
Three-Way
No
Light Color
White
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Wattage Equivalency
150 W HPS/250 W MH
Bulb Designation
LED80ED23.5/740/277/480/HAZ
Bulb Finish
Clear
Bulb Power Source
Direct Wired
Color Rendering Index
70
For Enclosed Fixtures
Yes
Includes
EX39 Socket Adapter
Standards
ANSI, cULus Listed
Bulb Operating Temp. Range
-20 Degrees to 55 Degrees C
Light Distribution
Omnidirectional
Indoor/Outdoor Usage
Indoor/Outdoor
Lighting Certification
DLC Certified
UL/CSA/ETL Listed
UL Listed
Bulb UL Type
Type B
Temperature Code
T4
Safety Rating
Class I, Division 2, Groups A, B, C & D
Maximum Operating Temperature
131 Degrees F
Features
50,000 Hr Life with 5 Limited Year Warranty, Direct Wire to Bypass the Ballast-Reduces Energy Use and Eliminates Ballast Compatibility, E39 Socket Adapter, Match ANSI Standard Shape, One Lamp for Multiple Applications, Wire Connectors and Fixture Label Included
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
No
BAA Compliant
No
Dimming Method
No Dimming
Low Pressure Sodium Wattage Equivalency
150 W
Dimming Type
No Dimming
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
High Pressure Sodium Wattage Equivalency
150 W
Color Selectable
No
Metal Halide Wattage Equivalency
250 W
Lumen Selectable
No
Bulb Style
Corncob
UL 1993 Environmental Rating
Damp Location

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 277 to 480V, Watts 80 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.