HID LED, 80 W, ED23-1/2, Mogul Screw (EX39)

  • Mfr # LED80ED23.5/750/277/480/HAZ

  • Zoro # G306018812


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 to 480V
Watts
80 W
Bulb Shape
ED23-1/2
Bulb Housing
Metal/Polycarbonate
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED80ED23.5/750/277/480/HAZ
Zoro #
G306018812
UPC #
662049522174
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
7 3/4 in
Bulb Dia.
3 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
277 to 480V
Watts
80 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Metal/Polycarbonate
Color Temperature
5000K
Dimmable
No
Lumens
12,000 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
ANSI, cULus Listed
Bulb Start Type
Regulated Ballast
Rough Service
No
Bulb Primary Application
General Purpose
Wattage Equivalency
150 W HPS/250 W MH
Light Color
White
Trade Number
LED80ED23.5/750/277/480/HAZ
Color Rendering Index
70
Bulb Designation
LED80ED23.5/750/277/480/HAZ
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Shatter-Resistant
No
Bulb Power Source
Direct Wired
Includes
EX39 Socket Adapter
Light Distribution
Omnidirectional
For Enclosed Fixtures
Yes
Three-Way
No
Bulb Operating Temp. Range
-20 Degrees to 55 Degrees C
UL/CSA/ETL Listed
UL Listed
Lighting Certification
DLC Certified
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Features
50,000 Hr Life with 5 Limited Year Warranty, Direct Wire to Bypass the Ballast-Reduces Energy Use and Eliminates Ballast Compatibility, E39 Socket Adapter, Match ANSI Standard Shape, One Lamp for Multiple Applications, Wire Connectors and Fixture Label Included
Safety Rating
Class I, Division 2, Groups A, B, C & D
Maximum Operating Temperature
131 Degrees F
Temperature Code
T4
BAA Compliant
No
CA Title 20 Compliant
No
Low Pressure Sodium Wattage Equivalency
150 W
UL 1993 Environmental Rating
Damp Location
Metal Halide Wattage Equivalency
250 W
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
High Pressure Sodium Wattage Equivalency
150 W
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Dimming Type
No Dimming
Bulb Style
Corncob

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 277 to 480V, Watts 80 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.