HID LED Replacement Bulb, 5 1/2 in L
Mfr # LED/LC/ED17/7WSC/120-347
Zoro # G816526562
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED/LC/ED17/7WSC/120-347
Zoro #
G816526562
UPC #
662049525762
Country of Origin
China
Details
Item
LED HID ED17, Selectable
Description
HID LED Replacement Bulb, Bulb Dia. 2 5/8 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 1800K, 2200K, 2700K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 2,450 lm, 3,000 lm, 3,300 lm, 3,950 lm, 4,900 lm, 5,350 lm, 6,200 lm, 6,650 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 V to 347 V, Watts 21 W, 35 W, 45 W, Length 5 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.