HID LED Replacement Bulb, 7 3/4 in L
Mfr # LED/LC/ED23.5P/7SC
Zoro # G916526561
product price: $71.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED/LC/ED23.5P/7SC
Zoro #
G916526561
UPC #
662049525557
Country of Origin
China
Details
Item
LED HID ED23.5, Selectable
Description
HID LED Replacement Bulb, Bulb Dia. 3 3/4 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 5,000 lm, 6,300 lm, 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 V to 277 V, Watts 32 W, 39 W, 46 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.