Zoro Homepage

HID Replacement LED Bulb, 4 1/8 in dia.

  • Mfr # LED/LC/ED28/7SC/277-480

  • Zoro # G421692591


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/LC/ED28/7SC/277-480
Zoro #
G421692591
UPC #
662049525632
Country of Origin
China

Description

HID Replacement LED Bulb, Bulb Dia. 4 1/8 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 14,000 lm, 18,000 lm, 23,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, 350 W, 400 W, Shatter-Resistant No, Voltage 277 to 480V, Watts 90 W, 115 W, 150 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.