Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID Replacement LED Bulb, 4000K

  • Mfr # LED180ED18/740

  • Zoro # G512926314


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
180 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED18
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED180ED18/740
Zoro #
G512926314
UPC #
662049525106
Country of Origin
China

Dimensions

Length
9 3/4 in
Bulb Dia.
3 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
180 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED18
Bulb Housing
Metal/Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
30,000 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
cULus
Bulb Designation
LED180ED18/740
Light Distribution
Omnidirectional
Bulb Power Source
Plug and Play
For Enclosed Fixtures
Yes
Includes
In-Line Fuse, Tether Kit
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
70
Bulb Style
Corncob
Color Selectable
No
Bulb Operating Position
Universal Burning
High Pressure Sodium Wattage Equivalency
400 W
Metal Halide Wattage Equivalency
400 W
Lumen Selectable
No
Bulb Minimum Starting Temperature
-40 Degrees C
Fan Cooling
Active Cooling
Maximum Operating Temperature
50 Degrees C
Bulb UL Type
Type B
UL 1993 Environmental Rating
Damp Location

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 30,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 180 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.