Zoro Homepage

HID Replacement LED Bulb, 5000K

  • Mfr # LED180ED18/750

  • Zoro # G012926326


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
180 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED18
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED180ED18/750
Zoro #
G012926326
UPC #
662049525113
Country of Origin
China

Dimensions

Length
9 3/4 in
Bulb Dia.
3 in

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 30,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 180 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.