LED, 10.5 W, T14, 2-Pin (G24d), PK4

  • Mfr # LED11BG24-H/8SC/120-347-4PK

  • Zoro # G307963814


product price:  $73.99
/pk 4, $18.50/ea

Key Features

Voltage
120 to 347V AC
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
T14
Bulb Housing
Aluminum/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11BG24-H/8SC/120-347-4PK
Zoro #
G307963814
UPC #
662049523966
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
6 1/3 in
Overall Length
6 1/3 in
Bulb Dia.
2 in

Details

Item
Compact LED Bulb
Voltage
120 to 347V AC
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
T14
Bulb Housing
Aluminum/Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED11BG24-H/8SC/120-347-4PK
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Bulb Start Type
Line Voltage
Bulb Finish
Frosted
Standards
cULus
Bulb Beam Angle
115 Degrees
Color Rendering Index
80
Rough Service
No
Light Color
White
Bulb Power Source
Direct Wired
Maximum Operating Temperature
104 Degrees F
Bulb UL Type
Type B
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
26 W
Series
SpectraChoice
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
Yes
Dimming Type
No Dimming

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.