LED, 10.5 W, T14, 2-Pin (G24d), PK4

  • Mfr # LED11G24d-H/8SC-4PK

  • Zoro # G411913606


product price:  $74.85
/pk 4, $18.71/ea

Key Features

Voltage
120V AC
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
T14
Bulb Housing
Aluminum/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11G24d-H/8SC-4PK
Zoro #
G411913606
UPC #
662049523942
Country of Origin
China

Dimensions

Overall Length
6 2/3 in
Length
6 2/3 in
Bulb Dia.
2 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
T14
Bulb Housing
Aluminum/Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Color Selectable
Yes
Lumen Selectable
No
Light Color
White
Dimming Type
No Dimming
Bulb Beam Angle
115 Degrees
Bulb UL Type
Type A
Incandescent Wattage Equivalency
13 W, 18 W, 26 W
Bulb Start Type
Regulated Ballast
Series
SpectraChoice
UL 1993 Environmental Rating
Damp Location
Shatter-Resistant
No
Color Rendering Index
80
For Enclosed Fixtures
Yes
Dimming Method
No Dimming
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Rough Service
No
Bulb Designation
LED11G24d-H/8SC-4PK
Standards
cULus
Maximum Operating Temperature
104 Degrees F

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.