Zoro Homepage

LED, 12 W, PAR30, Medium Screw (E26), PK4

  • Mfr # LED12DP30VOW830/25-4PK

  • Zoro # G511913605


product price: $34.49
/pk 4, $8.62/ea
Sold in multiples of 4 for $137.96

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP30VOW830/25-4PK
Zoro #
G511913605
UPC #
662049522785
Country of Origin
China

Dimensions

Bulb Dia.
3 3/4 in
Length
3 5/6 in
Overall Length
3 5/6 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
850 lm
Rated Life
15,000 hr
Light Technology
LED
Incandescent Wattage Equivalency
75 W
Bulb Beam Angle
25 Degrees
Rough Service
No
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Shatter-Resistant
No
Light Distribution
Flood
Bulb Designation
LED12DP30VOW830/25-4PK
UL 1993 Environmental Rating
Wet Location
Light Color
White
Standards
cULus
Color Selectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Lumen Selectable
No
Bulb Finish
Clear

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.