Shop GE LAMPS

LED, 9 W, R25, 4-Pin (G24q), PK4

  • Mfr # LED9G24q-V/8SC-4PK
  • Zoro # G311913607

product price: 
$
70.69
/pk of 4, $17.67/ea

Key Features

Voltage
120V AC
Watts
9 W
Bulb Shape
R25
Bulb Housing
Polycarbonate
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED9G24q-V/8SC-4PK
Zoro #
G311913607
UPC #
662049523935
Country of Origin
China
Item
Compact LED Bulb
Voltage
120V AC
Watts
9 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
R25
Bulb Housing
Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
No
Bulb Beam Angle
120 Degrees
Light Color
White
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
13 W, 18 W, 26 W
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp Location
Color Selectable
Yes
Bulb UL Type
Type A
Bulb Finish
Frosted
Color Rendering Index
80
Maximum Operating Temperature
104 Degrees F
Bulb Designation
LED9G24q-V/8SC-4PK
Bulb Start Type
Regulated Ballast
Series
SpectraChoice
Lumen Selectable
No
Rough Service
No
Standards
cULus
Bulb Power Source
Plug and Play, Requires Separate Ballast

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 in
Bulb Dia.
3 1/8 in
Length
6 in
Wire Rope Length
6 in

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.