Shop GE LAMPS
See all product information
Create Account
LED A19, Selectable CCT, 90 CRI, 40W/60W
- Mfr # LED/LC/DA19/9WSC
- Zoro # G723354029
product price:Â
$
8.99
/ea
Sold in multiples of 6 for
$53.94
Key Features
Voltage
120 V AC
Watts
4 W, 7 W, 9.5 W, 14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/LC/DA19/9WSC
- Zoro #
- G723354029
- UPC #
- 662049526431
- Country of Origin
- China
- Item
- LED
- Voltage
- 120 V AC
- Watts
- 4 W, 7 W, 9.5 W, 14 W
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- A19
- Color Temperature
- 1800K, 2200K, 2500K, 2700K, 3000K
- Dimmable
- Yes
- Lumens
- 500 lm, 800 lm, 1,100 lm, 1,600 lm
- Rated Life
- 15,000 hr
- Bulb Beam Angle
- 220 Degrees
- Color Rendering Index
- 90
- Color Selectable
- Yes
- Standards
- CEC Title 20 Compliant, cULus
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Designation
- A19
- UL 1993 Environmental Rating
- Damp Location
- Lumen Selectable
- Yes
- Maximum Operating Temperature
- 40 Degrees C
- Incandescent Wattage Equivalency
- 40 W, 60 W, 75 W, 100 W
- Light Distribution
- Omnidirectional
Dimensions
- Bulb Dia.
- 2 3/8 in
- Overall Length
- 4 5/8 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
LED A19, Selectable CCT, 90 CRI, 40W/60W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.