Zoro Homepage

LED Base Socket Adapter, Silver, 80 W

  • Mfr # LED/E26/EX39/ADAPTER

  • Zoro # G511119113


product price: $8.95
/ea

Key Features

Voltage
600VAC
Standards
NEMA
Color
Silver
Watts
80 W
Features
For use with E26 Based Lamps for Mogul Base Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/E26/EX39/ADAPTER
Zoro #
G511119113
UPC #
662049522327
Country of Origin
China

Dimensions

Bulb Dia.
2 5/8 in, 3 3/4 in
Length
1 3/8 in

Details

Item
LED Base Socket Adapter
Voltage
600VAC
Standards
NEMA
Color
Silver
Watts
80 W
Features
For use with E26 Based Lamps for Mogul Base Applications
Compatible with Brand
Current
Bulb Base Type
Medium Screw (E26)

Description

LED Base Socket Adapter, Bulb Base Type Medium Screw (E26), Color Silver, Compatible with Grainger Part Number 429U43, 429U44, 472Z16, 472Z17, 472Z18, 472Z19, Compatible with Manufacturer Model Number LED21ED17/740, LED21ED17/750, LED35ED17/730, LED35ED17/740, LED35ED17/750, LED45ED17/740, LED45ED17/750, LED45ED17/835, LED50ED23.5M/730, LED50ED23.5M/740, LED80ED23.5M/740, LED80ED23.5M/750, Features For use with E26 Based Lamps for Mogul Base Applications, Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.