Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb A19, 4 1/3 in L, 5 W, PK4

  • Mfr # LED5A19/830-4PK

  • Zoro # G311119061


product price: $6.59
/pk 4, $1.65/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5A19/830-4PK
Zoro #
G311119061
UPC #
662049501353
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Length
4 1/3 in
Overall Length
4 1/3 in
Bulb Dia.
2 3/8 in

Details

Item
LED Bulb A19
Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
450 lm
Rated Life
10,000 hr
Light Technology
LED
Bulb Designation
LED5A19/830
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Light Distribution
Omnidirectional
Three-Way
No
Rough Service
No
Bulb Beam Angle
360 Degrees
Light Color
White
Color Rendering Index
80
Standards
cULus
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Maximum Operating Temperature
40 Degrees C
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
40 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.