Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb A19, 4 1/3 in L, 5 W, PK4

  • Mfr # LED5A19/840-4PK

  • Zoro # G811119110


product price: $5.89
/pk 4, $1.47/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5A19/840-4PK
Zoro #
G811119110
UPC #
662049501360
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Length
4 1/3 in
Overall Length
4 1/3 in
Bulb Dia.
2 3/8 in

Details

Item
LED Bulb A19
Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
450 lm
Rated Life
10,000 hr
Light Technology
LED
Light Color
White
Shatter-Resistant
No
Bulb Finish
Frosted
Rough Service
No
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Light Distribution
Omnidirectional
Standards
cULus
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Bulb Designation
LED5A19/840
Maximum Operating Temperature
40 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
40 W
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No
Lumen Selectable
No

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.