Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb A19, 4 2/3 in L, 4 W, PK2

  • Mfr # LED4DFG25-W-2PK

  • Zoro # G511119090


product price: $11.65
/pk 2, $5.83/ea

Key Features

Voltage
120V AC
Watts
4 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4DFG25-W-2PK
Zoro #
G511119090
UPC #
662049501261
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
4 2/3 in
Overall Length
4 2/3 in
Bulb Dia.
3 1/8 in

Details

Item
LED Bulb A19
Voltage
120V AC
Watts
4 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED
Three-Way
No
For Enclosed Fixtures
No
Rough Service
No
Light Color
White
Shatter-Resistant
No
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Standards
cULus, Energy Star
Color Rendering Index
80
Light Distribution
Omnidirectional
Bulb Designation
LED4DFG25-W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No
Maximum Operating Temperature
40 Degrees C

Description

Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.