LED Bulb A21, 5 1/6 in L, 15 W, PK4

  • Mfr # LED15A21/827-4PK

  • Zoro # G911119119


product price: $14.99
/pk 4, $3.75/ea

Key Features

Voltage
120V AC
Watts
15 W
Bulb Shape
A21
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15A21/827-4PK
Zoro #
G911119119
UPC #
662049501476
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Length
5 1/6 in
Overall Length
5 1/6 in
Bulb Dia.
2 5/8 in

Details

Item
LED Bulb A21
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
No
Lumens
1,520 lm
Rated Life
10,000 hr
Light Technology
LED
For Enclosed Fixtures
No
Bulb Designation
LED15A21/827
Three-Way
No
Light Color
White
Bulb Beam Angle
360 Degrees
Light Distribution
Omnidirectional
Standards
cULus
Color Rendering Index
80
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Shatter-Resistant
No
Rough Service
No
Maximum Operating Temperature
40 Degrees C
Dimming Method
No Dimming
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Type
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
100 W

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.