Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb Decorative, 3 5/6 in L, 5 W, PK2

  • Mfr # LED5DFBC-W-2PK

  • Zoro # G211119130


product price: $12.89
/pk 2, $6.45/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5DFBC-W-2PK
Zoro #
G211119130
UPC #
662049501155
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
3 5/6 in
Overall Length
3 5/6 in
Bulb Dia.
1 3/8 in

Details

Item
LED Bulb Decorative
Voltage
120V AC
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Designation
LED5DFBC-W
Three-Way
No
Standards
cULus, Energy Star
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
No
Color Rendering Index
80
Bulb Beam Angle
360 Degrees
Shatter-Resistant
No
Light Distribution
Omnidirectional
Light Color
White
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
Incandescent Wattage Equivalency
60 W
Maximum Operating Temperature
40 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Lumen Selectable
No

Description

Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.