Zoro Homepage

LED Bulb Decorative, 4 1/2 in L, 5 W, PK2

  • Mfr # LED5DFCAC-W-2PK

  • Zoro # G711119111


product price: $12.79
/pk 2, $6.40/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
CA11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5DFCAC-W-2PK
Zoro #
G711119111
UPC #
662049501131
Country of Origin
China

Dimensions

Length
4 1/2 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/2 in
Bulb Dia.
1 3/8 in

Details

Item
LED Bulb Decorative
Voltage
120V AC
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
CA11
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
Three-Way
No
Shatter-Resistant
No
For Enclosed Fixtures
No
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
Standards
cULus, Energy Star
Bulb Designation
LED5DFCAC-W
Light Distribution
Omnidirectional
Incandescent Wattage Equivalency
60 W
Maximum Operating Temperature
40 Degrees C
Lumen Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location
Color Selectable
No

Description

Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.