Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb HID, 2 5/8 in dia., 5 1/2 in L

  • Mfr # LED45ED17/740

  • Zoro # G011119057


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED45ED17/740
Zoro #
G011119057
UPC #
662049522105
Country of Origin
China

Dimensions

Length
5 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
2 5/8 in

Details

Item
LED Bulb HID
Voltage
120 to 277V AC
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
7,000 lm
Rated Life
50,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI, cULus
Bulb Beam Angle
360 Degrees
Shatter-Resistant
No
Includes
In-Line Fuse
Color Rendering Index
70
Bulb Power Source
Direct Wired
Light Distribution
Omnidirectional
For Enclosed Fixtures
Yes
Bulb Designation
LED45ED17/740
High Pressure Sodium Wattage Equivalency
100 W
Fan Cooling
Active Cooling
Dimming Type
No Dimming
Bulb UL Type
Type B
Low Pressure Sodium Wattage Equivalency
70 W
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
50 Degrees C
UL 1993 Environmental Rating
Damp Location
Bulb Operating Position
Universal Burning
Metal Halide Wattage Equivalency
175 W
Bulb Style
Corncob

Description

LED Bulb HID, Bulb Dia. 2 5/8 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 7,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 45 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.